This item is Discontinued.

Accuform Fire Safety Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English MLFX552GF

Fire Safety Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MLFX552GF
  • Zoro # G1719184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFX552GF
Zoro #
G1719184
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.010 in
Height
7 in

Details

Item
Fire Safety Sign
Sign Material
Vinyl
Legend
To Sprinkler Control Valve
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Safety Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend To Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.