Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid, 4" W x 18" H, L-Shaped, Plastic, PSP918

  • Mfr # PSP918

  • Zoro # G1720286


product price: $18.59
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
18"
Width
4"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP918
Zoro #
G1720286
UPC #
846642060794
Country of Origin
United States

Dimensions

Height
18"
Width
4"
Size
18"X4"
Thickness
0.100"

Details

Item
L-Shape Projection Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Yellow
ANSI Compliant
Yes
Background Color
Glow
Subject Matter
First Aid
Legend Color
Green
Language
English
Material
Plastic
Legend/Background Color
Green/White
Sign Legend Text Color
Green

Description

L-Shape Projection Sign, Sign Subject Matter First Aid, Height 18 In., Width 4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend First Aid, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.