Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRST AID, Adhesive Dura-Poly, 4 in x 9 in, Adhesive

  • Mfr # LFSD505

  • Zoro # G615240133


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Legend
FIRST AID
Sign Material
Adhesive Dura-Poly
Height
4 in
Width
9 in
Size
4" x 9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSD505
Zoro #
G615240133
UPC #
841669119470
Country of Origin
United States

Dimensions

Height
4 in
Width
9 in
Size
4" x 9"
Thickness
0.005 in

Details

Legend
FIRST AID
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

Safety Label, FIRST AID Graphic, 4 x 9, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.