First Aid, Aluminum, 6 in x 8.5 in, pre-drilled mounting holes

  • Mfr # PSM311

  • Zoro # G011986161


product price: $31.69
/ea

Key Features

Legend
First Aid
Sign Material
Aluminum
Height
6 in
Width
8.5 in
Size
6" x 5" Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM311
Zoro #
G011986161
UPC #
846642019297
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in
Size
6" x 5" Panel
Thickness
.025-in.
Depth
4 in

Details

Legend
First Aid
Sign Material
Aluminum
Sign Mounting Style
pre-drilled mounting holes
UV Resistant
UV protective coating
Double-Sided
images printed on two panels

Description

Accuform BRUSHED ALUMINUM 3D PROJECTION PSM311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.