Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK

  • Mfr # LFSD500VSP

  • Zoro # G3820941


product price: $7.21
/pk 5, $1.44/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSD500VSP
Zoro #
G3820941
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Header
No Header
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black on White
Legend
First Aid
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Item
Information Label
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
Black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Printed Language
English
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
ADA Compliant
No
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PEQM-70
Corrosion Resistant
No
Legend Pictogram Description
Hand Hazard
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
No Header
Sign Legend Text Color
Black, Green
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
First Aid
Product Type
Safety Label

Description

Information Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.