Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid, Plastic, 10 in x 14 in, With Mounting Holes

  • Mfr # MFSD922VP

  • Zoro # G1689005


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Legend
First Aid
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD922VP
Zoro #
G1689005
UPC #
846642071578
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.055 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Sign Background Color
Green
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Printed Language
English
Language
English
Material
Plastic
Background Color
Green
Subject Matter
First Aid
Legend Color
White
Legend/Background Color
Green/White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.