First Aid, Plastic, 24" x 36", With Mounting Holes (Discontinued)
- Mfr # MFSD514VP
- Zoro # G1713819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD514VP
Zoro #
G1713819
UPC #
-
Country of Origin
United States
Dimensions
Height
24"
Width
36"
Thickness
0.055"
Details
Item
First Aid Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Printed Language
English
Sign Legend Text Color
Black
Description
First Aid Sign, Sign Subject Matter First Aid, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.