First Aid Poster, Adult CPR (2011), 19 1/2 in H x, 11 in W, Plastic

  • Mfr # 197717

  • Zoro # G3962147


product price:  $9.75
/ea

Key Features

Language
English
Legend
Adult CPR (2011)
Material
Plastic
Height
19 1/2 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197717
Zoro #
G3962147
UPC #
-
Country of Origin
United States

Dimensions

Height
19 1/2 in
Width
11 in
Thickness
0.024 in

Details

Item
First Aid Poster
Language
English
Legend
Adult CPR (2011)
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
110 Degrees F
Mesh / Solid
Solid
Corrosion Resistant
No
Includes Wind Slits
No
Printed Language
English
Safety Banner Legend
Adult Cpr (2011)
Background Color
White
Reflective
No
Protective Coating
Clear Film Laminate
Includes Frame
No
Number of Printed Sides
1
Mounting Hardware
Not Included
Graffiti Resistant
No
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Shape
Vertical Rectangle
Grommet Material
No Grommet
Glow In The Dark
No
Abrasion Resistant
No

Description

First Aid Poster, Shape Vertical Rectangle, Safety Banner Legend Adult Cpr (2011), Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 11 in, Height 19 1/2 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.