First Aid Poster, Adult CPR Compressions Only, 17 in H x, 11 in W, Plastic

  • Mfr # 197718

  • Zoro # G4158917


product price:  $8.59
/ea

Key Features

Language
English
Legend
Adult CPR Compressions Only
Material
Plastic
Height
17 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197718
Zoro #
G4158917
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Width
11 in
Thickness
0.024 in

Details

Item
First Aid Poster
Language
English
Legend
Adult CPR Compressions Only
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Minimum Service Temperature
-20 Degrees F
Grommet Material
No Grommet
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Wind Slits
No
Mesh / Solid
Solid
Protective Coating
Clear Film Laminate
Mounting Hardware
Not Included
Reflective
No
Number of Printed Sides
1
Chemical Resistant
No
Includes Frame
No
Shape
Vertical Rectangle
Glow In The Dark
No
Background Color
White
Maximum Service Temperature
110 Degrees F
Graffiti Resistant
No
Printed Language
English
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Safety Banner Legend
Adult Cpr Compressions Only

Description

First Aid Poster, Shape Vertical Rectangle, Safety Banner Legend Adult Cpr Compressions Only, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 11 in, Height 17 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.