This item is Discontinued.

Accuform Emergency Safety Shower. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum, MRSD903VA MRSD903VA

This item is Discontinued.

Accuform

Emergency Safety Shower. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum, MRSD903VA (Discontinued)

Mfr # MRSD903VA
Zoro # G1709673
UPC # 846642073190
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSD903VA
Zoro #
G1709673
UPC #
846642073190
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.040"

Details

Item
First Aid Sign
Legend
Emergency Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.