This item is Discontinued.

Accuform Emergency First Aid Station., 7" W x 10" H, Rectangle, Vinyl, MRSD901VS MRSD901VS

Emergency First Aid Station., 7" W x 10" H, Rectangle, Vinyl, MRSD901VS (Discontinued)

  • Mfr # MRSD901VS
  • Zoro # G1709698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSD901VS
Zoro #
G1709698
UPC #
846642073664
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.004"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Green, White
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Material
Vinyl
Subject Matter
First Aid
Language
English
Legend/Background Color
Green and Black/White
Background Color
Green, White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.