Zoro Homepage
This item is Discontinued.
Accuform No Header, Emergency Shower & Eyewash, 14 in W x 10 in H, Rectangle, Plastic MFSD542VP

No Header, Emergency Shower & Eyewash, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD542VP
  • Zoro # G5185223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD542VP
Zoro #
G5185223
UPC #
846642056674
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower & Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.