Zoro Homepage
This item is Discontinued.
Accuform No Header, Emergency Eye Wash Station Keep Area Clear, 14" W x 10" H, Rectangle, Vinyl MFSD927VS

No Header, Emergency Eye Wash Station Keep Area Clear, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MFSD927VS
  • Zoro # G3808542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD927VS
Zoro #
G3808542
UPC #
846642043025
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.