This item is Discontinued.

Accuform No Header, First Aid, 14" W x 10" H, Rectangle, Plastic MFSD922VP

No Header, First Aid, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD922VP
  • Zoro # G3807937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD922VP
Zoro #
G3807937
UPC #
846642071578
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
First Aid Sign
Header
No Header
Legend
First Aid
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green/White
Background Color
Green
Material
Plastic
Sign Legend Color
White
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
First Aid
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Text and Symbol
Sign Legend Text Color
White

Description

First Aid Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.