This item is Discontinued.

Accuform No Header, Emergency Eye Wash Station. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum MRSD905VA

No Header, Emergency Eye Wash Station. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRSD905VA
  • Zoro # G3790997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD905VA
Zoro #
G3790997
UPC #
846642086503
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Eye Wash Station. Keep Area Clear.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Green and Black/White
Mounting Style
With Mounting Holes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Subject Matter
Eyewash and Shower
Legend Style
Text and Symbol
Background Color
Green, White
Sign Legend Color
Black, White
Legend Color
Black, White
Material
Aluminum
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.