This item is Discontinued.

Accuform No Header, Emergency First Aid Station., 7" W x 10" H, Rectangle, Vinyl MRSD901VS

No Header, Emergency First Aid Station., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRSD901VS
  • Zoro # G3790945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSD901VS
Zoro #
G3790945
UPC #
846642073664
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency First Aid Station.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
First Aid
Legend Color
Black, White
ANSI Compliant
Yes
Legend/Background Color
Green and Black/White
OSHA Compliant
Yes
Background Color
Green, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.