This item is Discontinued.

Accuform Emergency Safety Shower. Keep Area Clear., 10" W x 14" H, Rectangle, Aluminum, MRSD902VA MRSD902VA

Emergency Safety Shower. Keep Area Clear., 10" W x 14" H, Rectangle, Aluminum, MRSD902VA (Discontinued)

  • Mfr # MRSD902VA
  • Zoro # G1727959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD902VA
Zoro #
G1727959
UPC #
846642073169
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.040"

Details

Item
First Aid Sign
Legend
Emergency Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.