This item is Discontinued.

Accuform Emergency First Aid Station., 10" W x 14" H, Rectangle, Plastic, MRSD900VP MRSD900VP

Emergency First Aid Station., 10" W x 14" H, Rectangle, Plastic, MRSD900VP (Discontinued)

  • Mfr # MRSD900VP
  • Zoro # G1727916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRSD900VP
Zoro #
G1727916
UPC #
846642073688
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.055"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
Green, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.