This item is Discontinued.

Accuform Emergency Safety Shower. Keep Area Clear., 10" W x 14" H, Rectangle, Plastic, MRSD902VP MRSD902VP

Emergency Safety Shower. Keep Area Clear., 10" W x 14" H, Rectangle, Plastic, MRSD902VP (Discontinued)

  • Mfr # MRSD902VP
  • Zoro # G1727889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD902VP
Zoro #
G1727889
UPC #
846642073176
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.055"

Details

Item
First Aid Sign
Legend
Emergency Safety Shower. Keep Area Clear.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.