First Aid Emergency Shower and Eye Wash, Vinyl, 17" x 7", Adhesive Surface

  • Mfr # MFSD996VS

  • Zoro # G1732466


product price:  $9.15
/ea

Key Features

Legend
First Aid Emergency Shower and Eye Wash
Sign Material
Vinyl
Height
17"
Width
7"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD996VS
Zoro #
G1732466
UPC #
846642044589
Country of Origin
United States

Dimensions

Height
17"
Width
7"
Thickness
0.004"

Details

Item
First Aid Sign
Legend
First Aid Emergency Shower and Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header
No Header
Legend/Background Color
Green/White
Legend Color
Green
Subject Matter
Eyewash and Shower
Language
English
Material
Vinyl
Background Color
White
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 17 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid Emergency Shower and Eye Wash, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.