This item is Discontinued.

Accuform First Aid/Primeros Auxilios, 5 in W x 3-1/2 in H, Vinyl SBLSPS506VSP

First Aid/Primeros Auxilios, 5 in W x 3-1/2 in H, Vinyl (Discontinued)

  • Mfr # SBLSPS506VSP
  • Zoro # G3821045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLSPS506VSP
Zoro #
G3821045
UPC #
13071131542
Country of Origin
United States

Dimensions

Width
5 in
Height
3-1/2 in

Details

Item
First Aid Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Green and Black/White
Material
vinyl
Mounting Style
Surface
Subject Matter
First Aid
Language
English, Spanish
Legend Style
Text and Symbol

Description

First Aid Sign, Sign Subject Matter First Aid, Height 3-1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.