This item is Discontinued.

Accuform Emergency Safety Shower, 10" W x 7" H, Rectangle, Plastic, MFSD921VP MFSD921VP

Emergency Safety Shower, 10" W x 7" H, Rectangle, Plastic, MFSD921VP (Discontinued)

  • Mfr # MFSD921VP
  • Zoro # G1706338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD921VP
Zoro #
G1706338
UPC #
846642070106
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
Emergency Safety Shower
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Green, White
Background Color
Green, White
Legend/Background Color
Green/White
Material
Plastic
Language
English
Subject Matter
Eyewash and Shower
Sign Legend Text Color
Green, White
Average Outdoor Durability
1 to 3 yr
Protective Coating
No Protective Coating
Sign Legend
Emergency Safety Shower
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Format
Other Format
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.