Zoro Homepage

Emergency First Aid Station, 10" W x 7" H, Rectangle, Plastic, MFSD926VP

  • Mfr # MFSD926VP

  • Zoro # G1708334


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Emergency First Aid Station
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD926VP
Zoro #
G1708334
UPC #
846642071424
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.