Emergency Safety Shower Keep Area Clear, 10" W x 7" H, Rectangle, Vinyl, MFSD931VS

  • Mfr # MFSD931VS

  • Zoro # G1708675


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
Emergency Safety Shower Keep Area Clear
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD931VS
Zoro #
G1708675
UPC #
846642061371
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
First Aid Sign
Legend
Emergency Safety Shower Keep Area Clear
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Green, White
Subject Matter
Eyewash and Shower
Legend/Background Color
Green and Black/White
Legend Color
Black, White
Material
Vinyl
Language
English
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Safety Shower Keep Area Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.