
First Aid Sign, Legend FIRST AID KIT INSIDE, 6 mil Adhesive DuraVinyl, 14 in Height, 10 in Width
Mfr # MFSD538XV
Zoro # G411708523
product price: $13.99
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD538XV
Zoro #
G411708523
UPC #
841669107576
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform First Aid Sign, Legend FIRST AID KIT INSIDE, 6 mil Adhesive DuraVinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.