Zoro Homepage

First Aid Sign, MFSD500VP

  • Mfr # MFSD500VP

  • Zoro # G611706008


product price: $9.69
/ea

Key Features

Width
4 in
Height
18 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD500VP
Zoro #
G611706008
UPC #
846642075491
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in

Details

Sign Material
Plastic

Description

Accuform First Aid Sign, TextSymbol Legend, FIRST AID DOWN ARROW GRAPHIC Legend, 0055 in Plastic, 18 in Height, 4 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.