Zoro Homepage

First Aid Sign, MFSD510VP

  • Mfr # MFSD510VP

  • Zoro # G511706603


product price: $10.25
/ea

Key Features

Width
4 in
Height
18 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD510VP
Zoro #
G511706603
UPC #
846642075460
Country of Origin
United States

Dimensions

Width
4 in
Height
18 in

Details

Sign Material
Plastic

Description

Accuform First Aid Sign, TextSymbol Legend, SHOWER EYE WASH DOWN ARROW GRAPHIC Legend, 0055 in Plastic, 18 in Height, 4 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.