Zoro Homepage

First Aid Sign, MFSD512VP

  • Mfr # MFSD512VP

  • Zoro # G411707311


product price: $12.35
/ea

Key Features

Width
10 in
Height
14 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD512VP
Zoro #
G411707311
UPC #
846642073954
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Plastic

Description

Accuform First Aid Sign, TextSymbol Legend, EYE WASH KEEP AREA CLEAR GRAPHIC Legend, 0055 in Plastic, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.