
First Aid Sign, Text Legend, Legend FIRST AID KIT, 0055 in Plastic, 4 in Height, 12 in Width
Mfr # MFSD554VP
Zoro # G711710462
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Width
12 in
Height
4 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD554VP
Zoro #
G711710462
UPC #
846642075330
Country of Origin
United States
Dimensions
Width
12 in
Height
4 in
Details
Sign Material
Plastic
Description
Accuform First Aid Sign, Text Legend, Legend FIRST AID KIT, 0055 in Plastic, 4 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.