First Aid Station, 14" W x 10" H, Rectangle, Vinyl, MFSD960VS
- Mfr # MFSD960VS
- Zoro # G1709935
product price:Â
$
14.15
/ea
Key Features
Legend
First Aid Station
Sign Material
Vinyl
Height
10"
Width
14"
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFSD960VS
- Zoro #
- G1709935
- UPC #
- 846642011642
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Size
- 10" x 14"
- Thickness
- 0.004 in
Details
- Item
- First Aid Sign
- Legend
- First Aid Station
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Legend Style
- Symbol and Text
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Printed Language
- English
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Header
- No Header
- OSHA Compliant
- Yes
- Legend Color
- Green
- Sign Legend Text Color
- Green
Description
First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid Station, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.