Zoro Homepage

First Aid Station, Adhesive Dura-Poly, 4 in x 18 in, Adhesive

  • Mfr # LFSD513

  • Zoro # G415240036


product price: $10.55
/ea

Key Features

Legend
First Aid Station
Sign Material
Adhesive Dura-Poly
Height
4 in
Width
18 in
Size
4" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSD513
Zoro #
G415240036
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
18 in
Size
4" x 18"
Thickness
0.005 in

Details

Legend
First Aid Station
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Safety Label, FIRST AID STATIONGraphic, 4 x 18, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.