Zoro Homepage

First Aid/Primeros Auxilios, 10" W x 7" H, Rectangle, Plastic, SBMFSD594MVP

  • Mfr # SBMFSD594MVP

  • Zoro # G1708106


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSD594MVP
Zoro #
G1708106
UPC #
846642071660
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English, Spanish
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.