Zoro Homepage

First Aid/Primeros Auxilios, 14" W x 10" H, Rectangle, Vinyl, SBMFSD566MVS

  • Mfr # SBMFSD566MVS

  • Zoro # G1694334


product price: $9.29
/ea

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Vinyl
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSD566MVS
Zoro #
G1694334
UPC #
846642071707
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Header
No Header
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Material
Vinyl
Language
English, Spanish
Subject Matter
First Aid
Legend/Background Color
Green and Black/White
Legend Color
Black
Background Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.