Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAGGING TAPE STRIPES 1 316 in x 300FT

  • Mfr # PTL640YLWT

  • Zoro # G511688954


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Vinyl
Tape Width
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL640YLWT
Zoro #
G511688954
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
300 ft

Details

Material
Vinyl

Description

Accuform FLAGGING TAPE STRIPES 1 316 in x 300FT PTL640YLWT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.