Zoro Homepage

FLOOR LOAD CAPACITY LBS, Adhesive Poly, 10 in x 14 in, Adhesive

  • Mfr # MCAP803VS

  • Zoro # G011702952


product price: $14.49
/ea

Key Features

Legend
FLOOR LOAD CAPACITY LBS
Sign Material
Adhesive Poly
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAP803VS
Zoro #
G011702952
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
4 mil

Details

Legend
FLOOR LOAD CAPACITY LBS
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend FLOOR LOAD CAPACITY LBS, 4 mil Adhesive Vinyl, Surface Mounting, 10 in Height, 14 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.