Zoro Homepage

FLOOR LOAD CAPACITY LBS, Adhesive Poly, 7 in x 10 in, Surface Mounting

  • Mfr # MCAP802VS

  • Zoro # G911703202


product price: $9.15
/ea

Key Features

Legend
FLOOR LOAD CAPACITY LBS
Sign Material
Adhesive Poly
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAP802VS
Zoro #
G911703202
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
FLOOR LOAD CAPACITY LBS
Sign Material
Adhesive Poly
Sign Mounting Style
Surface Mounting

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend FLOOR LOAD CAPACITY LBS, 4 mil Adhesive Vinyl, Surface Mounting, 7 in Height, 10 in Width, BlackBlue on white LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.