Zoro Homepage

Floor Marking Stencil

  • Mfr # PMS252

  • Zoro # G511987767


product price: $53.59
/ea

Key Features

Overall Height
14 in
Material
Plastic
Thickness
0.06 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMS252
Zoro #
G511987767
UPC #
846642069636
Country of Origin
United States

Dimensions

Overall Height
14 in
Thickness
0.06 in
Overall Width
20 in

Details

Material
Plastic

Description

Accuform Floor Marking Stencil, EXIT CharacterLegend, 412 in Character Height, 14 in Overall Height, 20 in Overall Width, 116 in Thickness, Polyethylene PlasticFloor marking stencils mark your plant and facility legibly and consistently with easily recognizable symbol and message Stencils provide the means to paint a message and symbol over and over again on floors and walls Durable, 14x20 in stencils are accurately cut tough 116 in 006 in polyethylene plastic to withstand rough handling They are made to last long after the first round of use, for repeated storage and reuse Flexible stencils are easy to clean after paint has dried, roll the stencil to flake off paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.