Zoro Homepage

Floor Marking Stencil

  • Mfr # PMS323

  • Zoro # G611987933


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Material
Plastic
Thickness
0.06 in
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMS323
Zoro #
G611987933
UPC #
846642069766
Country of Origin
United States

Dimensions

Overall Height
44 in
Thickness
0.06 in
Overall Width
40 in

Details

Material
Plastic

Description

Accuform Floor Marking Stencil, FIRE HOSE KEEP AREA CLEAR AT ALL TIMES CharacterLegend, 338 in Character Height, 44 in Overall Height, 40 in Overall Width, 116 in Thickness, Polyethylene PlasticKeep area clear stencils identify floor and pathway areas that need to keep area clear at all times Mark locations consistently with stenciled hazard stripes and message design to show access to the area must be kept clear Place the top of the 44x40 in stencil against the wall or named item on stencil to paint the 36x36 in striped outlined clearance area and message with 338 in letters Durable and tough, the 006 in polyethylene plastic stencil is reusable to mark over and over again Easy to clean by rolling the flexible stencil to flake off dried, excess paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.