Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, 108 ft Length, 2 in Width, 6 mil, Rubber AdhesiveVinyl Backing, RedWhite

  • Mfr # PTM726RDWT

  • Zoro # G808134782


product price: $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM726RDWT
Zoro #
G808134782
UPC #
-
Country of Origin
Unknown

Description

Accuform Floor Marking Tape, 108 ft Length, 2 in Width, 6 mil Thickness, Rubber AdhesiveVinyl Backing, RedWhiteMark specific areas and promote safety by identifying potential hazard areas with visible tapes Adhere to floors, walls, piping, posts, beams, handrails, stairways, machinery and equipment Tapes can be used for colorcoding and identifying aisles, walkways, indoor traffic lines, danger zones, boundaries, doorways and any other general purpose marking Tape has bright, contrasting color for increased visibility 6 mil tape has permanent adhesive back with overlaminate clear surface film for added protection Tape is waterproof and wearresistant, with minor resistance to acids, oils, grease, caustics, alkalis and most solvents Applies to clean, smooth, dry surface free of grease, oil, dust, dirt and other grit Unroll and easily apply tape by hand, or with the floor applicator sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.