Zoro Homepage

Floor Marking Tape, 3 in W, Green

  • Mfr # WFK35GN

  • Zoro # G511631523


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Series
Crosswalk Kit
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Backing Material
Acrylic Adhesive
Tape Thickness
27 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFK35GN
Zoro #
G511631523
UPC #
841669158288
Country of Origin
United States

Dimensions

Tape Thickness
27 mil
Imperial Tape Width
24 in
Imperial Tape Length
48 in

Details

Item
Floor Marking Tape Kit
Series
Crosswalk Kit
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Backing Material
Acrylic Adhesive
Tape Pattern
Solid
Tape Color
Green
Product Form
Individual Strips
Tape Adhesive Material
Acrylic
Liner Included
Yes
Tape Finish
Pebble-Textured
Tape Properties
Non-Slip
Tape Type
Solid-Shaped
Adhesive Properties
Permanent Adhesive
Glow In The Dark
No
Tape Brand
Slip-Gard(TM)
Minimum Tape Performance Temperature
-4 Degrees F
Tape Resistance Properties
Slip-Resistant
Maximum Tape Performance Temperature
180 Degrees F
Fluorescent
No

Description

Floor Marking Tape Kit, Individual Strips, Solid, Green, 24 in, 48 in, Not Applicable, 27 mil, Acrylic Adhesive, Slip-Gard(TM), Series Crosswalk Kit, Legend No Legend, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Pebble-Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.