Zoro Homepage

Floor Marking Tape, 3 in W, Yellow

  • Mfr # WFK35YL

  • Zoro # G411631531


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Series
Crosswalk Kit
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Backing Material
Acrylic Adhesive
Tape Thickness
27 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFK35YL
Zoro #
G411631531
UPC #
841669158264
Country of Origin
United States

Dimensions

Tape Thickness
27 mil
Imperial Tape Length
48 in
Imperial Tape Width
24 in

Details

Item
Floor Marking Tape Kit
Series
Crosswalk Kit
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Backing Material
Acrylic Adhesive
Tape Color
Yellow
Legend
No Legend
Product Form
Individual Strips
Tape Properties
Non-Slip
Adhesive Properties
Permanent Adhesive
Liner Included
Yes
Tape Type
Solid-Shaped
Tape Adhesive Material
Acrylic
Tape Finish
Pebble-Textured
Glow In The Dark
No
Tape Resistance Properties
Slip-Resistant
Minimum Tape Performance Temperature
-4 Degrees F
Fluorescent
No
Tape Brand
Slip-Gard(TM)
Maximum Tape Performance Temperature
180 Degrees F

Description

Floor Marking Tape Kit, Individual Strips, Solid, Yellow, 24 in, 48 in, Not Applicable, 27 mil, Acrylic Adhesive, Slip-Gard(TM), Series Crosswalk Kit, Legend No Legend, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Pebble-Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.