Zoro Homepage

Floor Sign, 144 in Height, 36 in Width, Polypropylene, Vinyl, Rectangle, English

  • Mfr # WFK38

  • Zoro # G012192127


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
144 in
Sign Shape
Rectangle
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFK38
Zoro #
G012192127
UPC #
841669158226
Country of Origin
United States

Dimensions

Width
36 in
Height
144 in
Thickness
0.027 in

Details

Item
Floor Sign
Sign Shape
Rectangle
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Adhesive Style
Permanent
Sign Legend Text Color
White
Metal Detectable
No
Sign Legend
EXIT FIRE EXIT KEEP CLEAR AT ALL TIMES
Sign Header
No Header
Material Properties
Flexible
Adhesive Type
Acrylic
Includes
(2) 6 in x 24 in Floor Signs, (3) 12 in Arrows, (4) 3 in x 24 in Striped Strips, (4) 6 in x 2 in Striped Corner Markers, (5) 3 in x 12 in Striped Strips
Product Type
Crosswalk Kit
Anti-Slip Surface
Yes
Sign Mounting Location
Floor
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Textured Laminate
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes

Description

Floor Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend EXIT FIRE EXIT KEEP CLEAR AT ALL TIMES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.