Floor Sign, 144 in Height, 36 in Width, Polypropylene, Vinyl, Rectangle, English
Mfr # WFK39
Zoro # G312192025
product price: $72.59
/eaKey Features
Width
36 in
Height
144 in
Sign Shape
Rectangle
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFK39
Zoro #
G312192025
UPC #
841669158233
Country of Origin
United States
Dimensions
Width
36 in
Height
144 in
Thickness
0.027 in
Description
Floor Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend STOP STOP STOP STOP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.