This item is Discontinued.

Accuform Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS0117 MFS0117

This item is Discontinued.

Accuform

Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS0117 (Discontinued)

Mfr # MFS0117
Zoro # G4029067
UPC # 846642028206
Country of Origin United States
Category Floor Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFS0117
Zoro #
G4029067
UPC #
846642028206
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.02 in
Diameter
17 in
Depth
1/50 in

Details

Item
Floor Sign
Header
No Header
Legend
Safety Goggles Required
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Background Color
Yellow
Subject Matter
Personal Protection
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive Floor
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Textured Laminate
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Floor
Minimum Application Temperature
20 Degrees F
Sign Format
Other Format
Anti-Slip Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
Sign Header
No Header
State Specific Sign
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend
Safety Goggles Required
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Type
Self-Adhesive
Product Type
Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Goggles Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.