Zoro Homepage

Floor Sign, 17", Respirator Required

  • Mfr # MFS0817

  • Zoro # G1712473


product price: $25.39
/ea

Key Features

Header
No Header
Legend
Respirator Required
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS0817
Zoro #
G1712473
UPC #
846642028169
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.02 in

Description

Slip-Gard Round Floor Sign, Circle, English, Sign Legend Respirator Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.