Floor Sign, 36 in Height, 36 in Width, Polypropylene, Vinyl, Rectangle/Square, English
Mfr # WFK05
Zoro # G512192047
product price: $48.19
/eaKey Features
Width
36 in
Height
36 in
Sign Shape
Rectangle/Square
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFK05
Zoro #
G512192047
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
36 in
Thickness
0.027 in
Details
Item
Floor Sign
Sign Shape
Rectangle/Square
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Glow In The Dark
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Includes
(8) Pre-Cut Border Floor Sign
Anti-Slip Surface
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Floor Marking Kit
Sign Mounting Location
Floor
Protective Coating
Textured Laminate
Sign Legend
ELECTRICAL PANEL, KEEP CLEAR 36", DO NOT BLOCK
Description
Floor Sign, Rectangle/Square, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend ELECTRICAL PANEL, KEEP CLEAR 36 In., DO NOT BLOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.