Floor Sign, 36 in Height, 36 in Width, Polypropylene, Vinyl, Rectangle/Square, English
Mfr # WFK07
Zoro # G112192065
product price: $49.99
/eaKey Features
Width
36 in
Height
36 in
Sign Shape
Rectangle/Square
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFK07
Zoro #
G112192065
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
36 in
Thickness
0.027 in
Details
Item
Floor Sign
Sign Shape
Rectangle/Square
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Anti-Slip Surface
Yes
Product Type
Floor Marking Kit
Glow In The Dark
No
Protective Coating
Textured Laminate
Sign Legend Text Color
White
Adhesive Style
Permanent
Includes
(9) Pre-Cut Border Floor Sign
Sign Legend
FIRE EXTINGUISHER, KEEP CLEAR, DO NOT BLOCK
Sign Mounting Location
Floor
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
No Header
Description
Floor Sign, Rectangle/Square, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend FIRE EXTINGUISHER, KEEP CLEAR, DO NOT BLOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.