Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, 144 in Height, 36 in Width, Polypropylene, Vinyl, Rectangle, English

  • Mfr # WFK37

  • Zoro # G412192093


product price: $72.59
/ea

Key Features

Width
36 in
Height
144 in
Sign Shape
Rectangle
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFK37
Zoro #
G412192093
UPC #
841669158219
Country of Origin
United States

Dimensions

Width
36 in
Height
144 in
Thickness
0.027 in

Details

Item
Floor Sign
Sign Shape
Rectangle
Sign Material
Polypropylene, Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Metal Detectable
No
Glow In The Dark
No
Includes
(2) 6 in x 24 in Floor Signs, (3) 12 in Arrows, (4) 3 in x 24 in Striped Strips, (4) 6 in x 2 in Striped Corner Markers, (5) 3 in x 12 in Striped Strips
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
No Header
Product Type
Crosswalk Kit
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
White
Protective Coating
Textured Laminate
Adhesive Type
Acrylic
Sign Legend
EXIT EMERGENCY EXIT KEEP CLEAR AT ALL TIMES
Adhesive Style
Permanent
Anti-Slip Surface
Yes
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Floor

Description

Floor Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend EXIT EMERGENCY EXIT KEEP CLEAR AT ALL TIMES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.