Zoro Homepage

Floor Sign, MFS777

  • Mfr # MFS777

  • Zoro # G811713042


product price: $36.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS777
Zoro #
G811713042
UPC #
846642058722
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in

Details

Sign Material
Adhesive Vinyl

Description

Accuform Floor Sign, Series SlipGard, Header NO Header, Text Legend, Legend WARNING ELECTRICAL PANEL KEEP CLEAR UP TO 36 INCHES, NonSlip Adhesive Vinyl, 17 in Height Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.