
Floor Sign, PSR242
Mfr # PSR242
Zoro # G511732701
product price: $24.39
/eaKey Features
Width
24 in
Height
6 in
Sign Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR242
Zoro #
G511732701
UPC #
846642028657
Country of Origin
United States
Dimensions
Width
24 in
Height
6 in
Details
Sign Material
Adhesive Vinyl
Description
Accuform Floor Sign, Series SlipGard, Language English, ANSI CAUTION KEEP Clear Legend, Adhesive Vinyl, SelfAdhesive Mount, 6 in Height, 24 in Width, Black on Yellow SlipGard floor signs mark bold graphics and messages on your floors and pathways with a nonslip sign SelfAdhesive vinyl signs are sub surface printed and Overlaminated by a protective layer This layer is a nonslip vinyl surface that's pebble textured for added durability to withstand heavy pedestrian traffic Signs have strong, permanent Acrylic Adhesive back with peeloff liner Adheres firmly to smooth, clean, dry surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.